Cable Connectors & Terminals

Cable Connectors & Terminals

Welding Cable Connectors And Terminals Allow Splicing And Terminating Of Power Cables When Welding.

Welding Cable Connectors connect two or more conductor ends in a pigtail application and insulate the connection. Cable connectors are available as male half, female half, or complete. Connector covers are oil, heat and cold resistant. Different connection types and cable capacities are available to fit user needs. Quik-Trik Cable Connectors feature Morse-tapered sections drawn together with a locking bar and cam to achieve maximum conductivity. Uni-Trik Cable Connectors have large dome nose cable screws that ensure unbreakable, high-conductivity connections. F-Series Connectors provide longer life and are used for use on welding power supplies, distribution panels, and patch panels. Connector Terminals are also available.


CABLE CAP.
  • CABLE CAP.
COMPARE
BRAND CONNECTION TYPE CABLE CAP. DESCRIPTION IMAGE MODEL QTY PRICE
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
54.80.21.61:46