ReClaim™ Black Recycled Can Liners - 55 to 60 Gallon, 2.00 Mil, 100/Case

Rollover image to zoom in

Click image to enlarge

ReClaim™ Black Recycled Can Liners - 55 to 60 Gallon, 2.00 Mil, 100/Case

Item #: WB242160

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 123.95
Product Information
Customer Review
Product Q&A
Accessories
Re-Claim™ Recycled Can Liners
Recycled can liners are made using 75% recycled plastic. Garbage bag’s flat bottom design holds up to 30% more than star bottom can liners, also eliminates weak spots on bottom seal. Garbage can liners are individually folded and sold in self-dispensing boxes for easy storage and retrieval. 55 to 60 gallon capacity; 2 mil thick. Sold in carton quantites of 100.

Product Specifications

    • WIDTH INCHES 38 (96.52 cm)
    • HEIGHT INCHES 58 (147.32 cm)
    • CAPACITY GALLONS 60 (227.12 l)
    • COLOR FINISH Black
    • THICKNESS 2.00 Mil
    • PACKAGE QUANTITY 100
    • TYPE Extra Heavy Duty
    • BRAND Webster Industries
    • MANUFACTURERS PART NUMBER RNW5820
    • DESCRIPTIONReClaim Recycled Garbage Bags