Fiberglass Welding Blankets & Curtains

Fiberglass Welding Blankets & Curtains

Fiberglass Welding Blankets & Curtains Help Create Grinding Shields, Privacy Dividers, Dust/Splash/Spray Confinement Zones And Welding Enclosures.

24 Oz. Gold Slag Shed Blankets & Curtains provide added abrasion resistance using a durable coated fiberglass that reduces airborne fiber emissions while providing protection from molten slag generated during welding. Recommended to be used at a 45° angle. 35 mil thick. 18 Oz. Beige Blankets & Curtains are made of 35 mil thick heat treated fiberglass for lightweight protection from lagging and welding. Used for insulation pads, pipe lagging, safety barriers, curtains and shields. Blankets resist most acids, alkalis and solvents. Withstands continuous temperatures of 1,100° to provide protection from sparks and light splatter.


SIZE FEET
  • SIZE FEET
CONSTRUCTION
  • CONSTRUCTION
COLOR
  • COLOR
COMPARE
SIZE FEET CONSTRUCTION THICKNESS(MIL) FABRIC WT/SQ. YARD COLOR IMAGE MODEL QTY PRICE
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
54.162.218.217:46