High Crown Arenas

High Crown Arenas

High Crown Arenas Are Used As Equestrian Centers, Indoor Sports Facilities, Theatres For Drama Club Groups And Much More.

High Crown Arenas offer a safe, controlled environment that reduces distractions, allowing both horse and rider to stay focused. Great for schools, drama club groups, parks and recreational facilities that want to host games, shows and events in all weather and all seasons. Posts are made from 8 gauge x 4" square Allied Gatorshield® steel tubing. Rafters are made from 14 gauge x 3.50" OD round pipe. Cover is made from 22 oz., 23.2 mil PVC-coated polyester that comes with a 15 year warranty.


COMPARE OVERALL DIMENSIONS
W' L" PEAK H' CAPACITY CUBIC FEET COLOR IMAGE MODEL QTY PRICE
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
54.198.113.51:46