NorthStar Garages

NorthStar Garages

NorthStar Garages Protect Your RV, Motor Home, Trailer Or Boat.

NorthStar Garages are made using 14 gauge x 2.375" OD Allied Gatorshield® structural steel tubing and feature 4' rafter spacing. 12.5 oz., 24 mil premium cover is rip and tear resistant. Garages feature one double-zippered 9'10"W x 12'6"H door with a Roll-Up Door Assembly and one solid-end panel. Can be built on any surface and include heavy-duty mounting feet with pre-drilled fastening holes. NorthStar Garages measure 18'W and 16'H.


L'
  • L'
COLOR
  • COLOR
COMPARE OVERALL DIMENSIONS
W' L' H' CAPACITY CUBIC FEET COLOR IMAGE MODEL QTY PRICE
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
54.162.109.90:44