Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Euroclean Dust Magnet™ 56649241 - Starter Kit

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Euroclean Dust Magnet™ 56649241 - Starter Kit

Item #: WBB2051300

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $136.17 Save up to 16%
Price: $113.95
Product Information
Customer Review
Product Q&A
Accessories
Euroclean Dust Magnet™ 56649241 - Starter Kit

EUROCLEAN Dust Magnet™ has a slight static electric charge that acts like a magnet attracting dust and dirt. Environmentally friendly one-time-use disposable sheets eliminate cross contamination. Polyethylene fibers. Not launderable.

Product Specifications

    • LENGTH INCHES79 (200.66 cm)
    • COLOR FINISHWhite
    • BRANDNilfisk Advance
    • CONSTRUCTIONPolyethylene Fibers
    • DESCRIPTIONDust Magnet - Starter Kit
    • HANDLE LENGTH79"
    • MANUFACTURERS PART NUMBER56649241
    • PACKAGE QUANTITY1
    • CLEANING WIDTH23"
    • INCLUDES23"W Mop Head, 79"L Telescoping Handle & 25 Refill Dusting Sheets
    • SUGGESTED USEOne Time Use

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Only duster I'll use

Your review: Our entire home is hardwood floors except for the master bedroom. I've had a Euroclean Dust Magnet for about 20 years and is the only dust mop I own. It's wide mop covers a nice area and pivots easily under tables, chairs and other furniture. It's also so thin it goes under dressers and buffets so easily. I'm buying another for the laminate floors we just put in at our cottage. Love, love, love this product and highly recommend it.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.