TurfEx 75 Lb. Capacity Heavy Duty Push Spreader - TS65

Rollover image to zoom in

Click image to enlarge

TurfEx 75 Lb. Capacity Heavy Duty Push Spreader - TS65

Item #: WB985616

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 470.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
TurfEx® SEED & FERTILIZER SPREADER

TurfEx® Spreaders Help Keep Your Maintenance Program Simple!

Whether you need to start, feed or weed turf, these professional grade push spreaders are engineered to get the job done quickly and easily. Manual ground driven spreaders handle seed, fertilizer and pelletized lime with little effort. One-piece tan LLDPE poly hopper, impact resistant plastic spinner and manual flow gate offer a maximum spread width of up to 10 - 12 feet. Large pneumatic tires, heavy-duty transmission and rugged wheel bearings endure heavy use. Protective rain cover is included. Durable heavy gauge black powder coat steel frame. Assembles easily.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES50 (127 cm)
    • WIDTH INCHES26 (66.04 cm)
    • HEIGHT INCHES28 (71.12 cm)
    • CAPACITY LBS75 (34.09 kg)
    • COLOR FINISHTan/Black
    • ASSEMBLYUnassembled
    • BRANDTrynex
    • CONSTRUCTIONPlastic Hopper/Steel Frame
    • STYLEMaximum Spread 10' to 12'
    • TYPEPowder Coat Steel Frame
    • WEIGHT LBS25 (11.36 kg)
    • WHEEL DIAMETER INCHES10 (25.4 cm)
    • SPREADER TYPEWalk Behind

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

TurfEx Spreader

Your review: This spreader has work well for our uses. This spreader is used in areas that would be difficult to have large machinery in. The capacity is perfect.

Is this review helpful?

Sort by: 
1 ...

1 Result