Kraus KGU-413B 31 inch Undermount Single Bowl Black Onyx Granite Kitchen Sink

Rollover image to zoom in

Click image to enlarge

Kraus KGU-413B 31 inch Undermount Single Bowl Black Onyx Granite Kitchen Sink

Item #: WBB1378092

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $864.09 Save up to 58%
Price: $360.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Kraus KGU-413B 31 inch Undermount Single Bowl Black Onyx Granite Kitchen Sink

    • Crafted from 80% natural granite, Kraus granite sinks feature the look, feel, and texture of natural stone. A thermal finishing process results in a tough, nonporous surface that is resistant to heat, chemicals, scratching, chipping, and discoloration that will stand up to a lifetime of use. With a variety of size, bowl configuration and installation options, a Kraus granite sink can make a sleek and functional addition to any kitchen.
    • Covered under Kraus USA's Limited Lifetime Warranty
    • Crafted with 80% natural granite that looks and feels like natural stone
    • Highly heat resistant
    • Exceptional finishing process safeguards the sink against chipping, scratching, and discoloration
    • Non-porous surface is hygienic and easy to clean
    • Stone-like material is sound absorbing, allowing for more quiet use
    • Single bowl design maximizes available workspace
    • Undermount sink provides additional depth and a subtle appearance
    • Rear set drain increases work surface and allows for additional under-sink storage
    • Standard 3.5" drain opening
    • Compatible with most garage disposals
    • Mounting hardware is included
    • Each Kraus Single Bowl Granite Sink comes with: Basket Strainer + Dish Towel
    • Overall Height: 8.66 inches
    • Overall Width: 17.09 inches
    • Overall Length: 30.47 inches
    • Basin Width: 14.56 inches
    • Basin Length: 28.34 inches
    • Basin Depth: 8.66 inches
    • Installation Type: Undermount
    • Number of Faucet Holes: 0
    • Drain Location: Towards Wall
    • Drain Outlet Connection: 3.5"
    • Minimum Base Cabinet: 32
    • Material: Composite Quartz
    • Number of Basins: 1
    • Basin Rack Included: No
    • Sink Shape: Rectangle
    • Sub-Category Listing: Undermount, Single Bowl
    • Theme: Traditional / Classic
    • Certification Listing: CSA Certification
    • Kraus USA is a manufacturer of unique kitchen & bath plumbing fixtures. Their collection of sinks, faucets and accessories covers a range of styles from traditional to transitional and contemporary. With great pride and a dedication to quality, design and durability, Kraus ensures that each sink and faucet is tested and certified to meet the Kraus standard of outstanding craftsmanship.

Product Specifications

    • BASIN QUANTITY1
    • BRANDKraus
    • CONSTRUCTIONGranite Composite
    • DESCRIPTIONKitchen Sink
    • HEIGHT INCHES8-21/32 (21.99 cm)
    • LENGTH INCHES30-1/2 (77.47 cm)
    • SINK COLOR FINISHBlack Onyx
    • WIDTH INCHES17-1/16 (43.34 cm)
    • BASIN DEPTH INCHES8.625 (21.91 cm)
    • MANUFACTURERS PART NUMBERKGU-413B
    • SHAPERectangular
    • MOUNTING TYPEUndermount