Deluxe Left Hand Clean Dishtables

Deluxe Left Hand Clean Dishtables

Neatly Store Clean Dinnerware Next To Dishwashers By Adding These Stainless Steel Dishtables.

Dish tables are made using 16 gauge, type 304 stainless steel with 1-5/8" diameter tubular legs. Polished #4 blended finish. Dishtables have a 3/4" radius at all intersection planes. Table hemmed safety edging eliminates cuts from rough edges. Legs are reinforced with 1-1/4" diameter cross-bracing for extra strength. Legs include 1" adjustable impact-resistant white metal feet for uneven surfaces.


L"
  • L"
W"
  • W"
CAPACITY CUBIC FT.
  • CAPACITY CUBIC FT.
COMPARE DIMENSIONS
DESCRIPTION L" W" CAPACITY CUBIC FT. IMAGE MODEL QTY PRICE
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
54.226.41.91:44