Commercial Duty Direct Drive Pressure Washers

Commercial Duty Direct Drive Pressure Washers

Industrial Pressure Washers Feature An Unloader For Built-In Plumbing And Easy Cartridge Replacement.

Industrial pressure washers feature commercial grade Honda GX gas engines with steel gas tank and oil alert engine. Pressure washers are made with a durable black powder coat finished tubular steel frame and steel base. Heavy steel base has anti-vibration rubber feet for stationary positioning and cut-outs for easy oil changes. Industrial triplex pump includes an oil sight glass, drain plug, adjustable unloader and low pressure chemical injector. Pump uses thermal overload relief valve to prevent overheating. Clear bowl water filter for easy inspection. Includes quick connect nozzles in 0, 15 and 40° and soap nozzle. Pressure washers include 50’L steel wire braided hose and 36” insulated lance. Two 13” pneumatic tires roll smooth over any surface. Optional Hose Reel holds hoses up to 100’ (not included) and is easily installed to framing using the Optional Mounting Bracket (sold separately).


BRAND
  • BRAND
PSI
  • PSI
GPM
  • GPM
ENGINE
  • ENGINE
PUMP
  • PUMP
COMPARE
BRAND PSI GPM ENGINE PUMP IMAGE MODEL QTY PRICE
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
54.166.201.210:44