Dee-Blast Paint Gun Cleaner-2 Gun And 2 Cup Capacity, Air Operated,5 Gallon Capacity

Rollover image to zoom in

Click image to enlarge

Dee-Blast Paint Gun Cleaner-2 Gun And 2 Cup Capacity, Air Operated,5 Gallon Capacity

Item #: WBB613273

Usually ships in 28 to 31 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,086.00
Product Information
Customer Review
Product Q&A
Accessories
Paint Gun Cleaner-2 Gun And 2 Cup Capacity, Air Operated,5 Gallon Capacity

Automatic paint gun cleaner. Cleans two paint guns and cups per cycle. The 5 gallon capacity reservoir holds cleaning solution, such as gun wash, paint thinner etc. The air driven magnetic drive pump moves solution through filter screen to the cleaning manifold nozzles. Guns are placed on machined brass nozzles to allow cleaning solution to be pumped through the inside of guns. Ten outer spray nozzles clean the outer surface of guns. Gun cups are placed on rear manifold nozzles to clean inside and outside surfaces. Once guns and cups are placed in machine, lid is closed to actuate safety switch on lid which starts pump operation. Saves cleaning time by not disassembling guns to clean. Maximum air pressure is 60 C.S.A.. A gauge and regulator are included. Drain valve at bottom of reservoir allows easy removal of dirty solution. Tub is made of Roto-Molded high density polyethylene. Lid and hinge are aluminum. The pump impellor is nylon material to allow many choices of paint cleaner solvents to be used in machine. Solvents sold separately.

Product Specifications

    • LENGTH INCHES24 (60.96 cm)
    • WIDTH INCHES26 (66.04 cm)
    • COLOR FINISHRed
    • CFM HIGH7
    • CONSTRUCTIONPolyethelene
    • PSI60
    • WEIGHT LBS52 (23.64 kg)
    • MANUFACTURERS PART NUMBERGC1000
    • BRANDDee-Blast
    • HEIGHT INCHES30 (76.2 cm)