Justrite® Elite™ Cigarette Butt Receptacles

Justrite® Elite™ Cigarette Butt Receptacles

Smokers Cease-Fire® Ashtrays Offer Contemporary Styling That Complements Any Commercial Architectural Setting.

Smoking receptacles collect cigarette butts and reduce the risk of fire. These no-rust cigarette receptacles are made of UV resistant polyethylene with an oxygen restricting, self-extinguishing design to safely collect cigarette butts. 3-1/2” x 2” opening with stainless steel snuffer screen offers limited entry to promote a clean, attractive appearance while keeping out unwanted trash. Covered dome keeps out the elements. Galvanized steel bucket offers 4 gallon capacity. 3-piece assembly reduces shipping costs. Integrated 3/8” padlockable tabs accept optional padlock (sold separately) to discourage unauthorized access. Molded-in tether eyelet accepts optional wire rope cable (not included). FM approved. ADA compliant. Outdoor ashtrays measure 12” diameter x 38”H. Easy assembly.


COMPARE
COLOR H" DIA." GAL. CAP. IMAGE MODEL QTY PRICE
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
54.146.59.49:46