HOTflake™ & HOTblocks Outdoor Heated Anti-Slip Mats

HOTflake™ & HOTblocks Outdoor Heated Anti-Slip Mats

HOTflake™ & HOTblocks Outdoor Heated Anti-Slip Mats Are Used For Stairs, Walkways, Wheelchair Ramps And More.

HOTflake™ &HOTblocks Outdoor Heated Anti-Slip Mats ensure that walkways are free of snow and ice for safe passage by customers or tenants. Heated mats are sealed and waterproofed in molded virgin rubber. Textured anti-slip mats are interconnectable with screw connectors to create extended lengths. Mats are available in a variety of sizes. GFCI Power Units (sold separately) ensure safety and efficient operation. Available in 120V or 240V. Extension Cords (sold separately) are sold in lengths of 20" or 60".

1 GFCI power unit is required per installation. GFCI can connect up to 10 stair tread mats or 5 doormats or 4 walkway mats or any combination thereof, up to 15 amps.


COMPARE DIMENSIONS
BRAND TYPE W" L" AMPS VOLTAGE WATTS PACKAGE QTY IMAGE MODEL QTY PRICE
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
107.22.106.136:44