3/8

3/8" Thick Heavyweight Floor Mats & Entry Mats

The Double Border Edges on These Heavy-Duty Entry Mats Trap Dirt and Water to Protect Floors and Prevent Slipping.

These floor mats are made from fast drying blended fibers that are fade and stain resistant. Heavy-duty reinforced entrance mats with a bi-level surface scrape debris from shoes while the recycled tire rubber backing grips the floor to prevent shifting or curling. These industrial mats can withstand years in heavy traffic indoors or out. For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. Custom Cut Mats are only cut in foot increments (Minimum Length 2' Ft.). All custom cut mats are not returnable.

Note: 36"W mats are seamed with adhesive every 5' in length; 48"W mats are seamed every 6' in length. The dual rib border on one side of each mat is cut off and refinished to create extended cut lengths.


W"
  • W"
L"
  • L"
MAT COLOR
  • MAT COLOR
COMPARE DIMENSIONS
DESCRIPTION THICKNESS" W" L" MAT COLOR IMAGE MODEL QTY PRICE
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
54.144.84.155:44