Cushion Max™ Drainage Mats

Cushion Max™ Drainage Mats

Anti-Microbial Drainage Mats Offer Superior Ergonomic Support While Protecting Against Odors And Degradation.

Safety mats are made of 100% Nitrile/PVC closed cell cushioning. Slip resistant diamond pattern surface is more than twice as durable as traditional PVC cushion mats. Drainage holes make these industrial mats safe for use in food service areas. 5/8” thick mats feature an anti-microbial finish for lifetime protection against bacteria and odor causing germs. Borders are tapered for a safe transition from floor to mat. NFSI certified.

For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.


COMPARE DIMENSIONS
DESCRIPTION THICKNESS" W" L" MAT COLOR IMAGE MODEL QTY PRICE
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
54.167.211.58:44