Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Saf-T-Lift 4' x 4' Steel Forklift Basket 1000lb. Capacity, Hi-Vis Safety Yellow - FB4X4

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Saf-T-Lift 4' x 4' Steel Forklift Basket 1000lb. Capacity, Hi-Vis Safety Yellow - FB4X4

Item #: WBB1916549

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3,705.00
Product Information
Customer Review
Product Q&A
Accessories
Saf-T-Lift 4' x 4' Steel Forklift Basket 1000lb. Capacity, Hi-Vis Safety Yellow - FB4X4

OSHA Regulatory models available for all states. Heavy Duty Durable construction provides a long-lasting endurance. 14 gauge steel construction with 2'' steel tubing. Certification ID plate attached. Non-sling diamond plate floor with drain holes. Inward swing access door with heavy duty hinges and self locking latch. Fork Pockets, 7''ID x 3''H, heavy diamond plate for maximum strength. Anchors for personnel body/safety harness. 1 Year limited warranty. OSHA compliant. Made in the USA.

Product Specifications

    • LENGTH INCHES49 (124.46 cm)
    • WIDTH INCHES47-1/2 (120.65 cm)
    • HEIGHT INCHES75-1/2 (191.77 cm)
    • CAPACITY LBS1000 (454.55 kg)
    • COLOR FINISHHi-Vis Safety Yellow
    • ASSEMBLYAssembled
    • BRANDSaf-T-Lift
    • CONSTRUCTIONSteel
    • DESCRIPTION4' x 4' Forklift Basket
    • FORK OPENING INCHES7 x 3
    • GAUGE14
    • MANUFACTURERS PART NUMBERFB4X4
    • PACKAGE QUANTITY1
    • WEIGHT LBS450 (204.55 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.