Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ballymore Mobile 1 Person Vertical Lift 300 Lb. Capacity - MVL-30

Ballymore Mobile 1 Person Vertical Lift 300 Lb. Capacity - MVL-30

Item #: WB640817

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 12,961.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ballymore Mobile 1 Person Vertical Lift 300 Lb. Capacity - MVL-30

This push around lift is designed for one person and reaches a maximum platform height of 30'. The Working Height is approximately 35' which makes it ideal for light and ceiling maintenance. The MVL-30 climbs and descends smoothly and quietly. The lift is DC powered with an easy to use control box. Included as an added safety feature are outrigger interlock display lights which indicate when all four outriggers are down and in place. The lift will not ascend unless all four outriggers are firmly in place. The MVL-30 compacts for easy storage and rolls for passage through doorways. Lift is also equipped with tilt and lift for easy loading. Outrigger footprint: 64"X74". Stows away at 78" for doorway access.

Product Specifications

    • LENGTH INCHES56 (142.24 cm)
    • WIDTH INCHES26 (66.04 cm)
    • CAPACITY LBS300 (136.36 kg)
    • BRANDBallymore
    • DESCRIPTIONMobile Vertical Lift
    • MANUFACTURERS PART NUMBERMVL-30
    • PLATFORM L"27
    • PLATFORM MAX. HT.30'
    • PLATFORM W"24
    • POWER12VDC
    • WEIGHT LBS950 (431.82 kg)
    • WORKING HEIGHT35'
    • RECYCLED CONTENT100%

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.