Quick Dam Water Barriers

Quick Dam Water Barriers

Quick Dam Water Barriers Control Flooding In Home, Property, Business, Construction Sites And More.

Quick Dam Water Barriers are Sandless Sandbags that are non-hazardous, non-toxic and will naturally degrade over time. Quick Dam flood control products contain a super absorbent powder that absorbs water, swells, gels and creates a barrier, containing or diverting problem water. Place Quick Dams in areas to absorb, contain or divert problem water. Stack multiple Quick Dam Sandless Sandbags to build a retaining wall. Lay flood barriers across driveways, in front of garage doors or in the path of problem water. Expands on contact with water to full size in just 5 minutes and can be double stacked for increased protection. Easily carry several at a time. Quick and easy to use. Expanding Rectangle size. Available Quick Dam styles include Floor Barrier, Sandless Sandbags, Water Curb, Water Gate and Water Plug. Barrier heights range from 3' - 26". Lengths up to 600". Widths up to 104". Available in package quantities of 1, 2, 20, 26 or 120.


DESCRIPTION
  • DESCRIPTION
COMPARE DIMENSIONS
DESCRIPTION L" W" H" PKG QTY IMAGE MODEL QTY PRICE
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.80.123.20:46