Aluminum Tilt And Roll Ladders

Aluminum Tilt And Roll Ladders

Aluminum Tilt And Roll Ladders Are Used For Use In Banks, Libraries, Hospitals And Wash Down Applications.

All welded aluminum offers a non-sparking, non-magnetic surface. Aluminum ladders are made using a non-painted mill finish that is great for pharmaceutical and food applications. Industrial grade welds allow 350 lb. capacity. Handrails provide user safety and stability when in use. Tilt and roll ladders feature 10”D top platform step. Legs include non marring floor caps. 2 front mounted casters allow easy forward tilting for mobility. Meets OSHA and ANSI standards. Solid Ribbed Tread Steps offer slip resistance. Heavy Duty Serrated Grating Steps offer maximum traction and slip resistance. Offers excellent ventilation with a self-cleaning design that’s used for wet environments.


STEP QTY
  • STEP QTY
STEP TYPE
  • STEP TYPE
STEP W"
  • STEP W"
H"
  • H"
W"
  • W"
BASE D"
  • BASE D"
COMPARE TOP STEP BASE
STEP QTY STEP TYPE STEP W" D" H" W" D" IMAGE MODEL QTY PRICE
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
54.167.75.28:46