Metaltech Steel Maxi Drywall Baker Scaffold 73"L x 29"W x 74"H - I-CISC

Metaltech Steel Maxi Drywall Baker Scaffold 73"L x 29"W x 74"H - I-CISC

Item #: WBB606491

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $353.51 Save up to 11%
Price: $314.95
Product Information
Customer Review
Product Q&A
Accessories
Features:

  • Unit is fully adjustable and can even be safely used on stairways making it perfect for drywall and painting applications and a wide variety of other uses
  • Ideal for both interior and exterior use making the unit extremely versatile to meet the requirements for most of your applications
  • The narrow design will conveniently fit through standard door openings
  • This makes it very portable to move from room to room
  • The platform height can be adjusted in 2" increments with the convenient spring loaded locking lever
  • This means that one person can easily assemble and customize the height of the Maxi Square scaffold
  • Includes precision welded ladder end frames, side rails, platform, 5" double-locking caster wheels and locking pins
  • This makes this one of the safest working platforms on the market
  • Multiple units can be stacked (2 or 3 sections high) when using the optional outrigger (I-CIS04) for stability Perfect for getting to those high ceilings and hard to reach areas
  • The safety Guard Rail Set is also an optional accessory (I-CISGR) Giving the user the ultimate in safety and security when working at various heights
  • 1000 LB Rated Capacity Meets OSHA industry standards so you can be sure that the unit has maximum safety and reliability Rugged 1-1/2in
  • square tube steel construction with a yellow poly powder coat finish for long lasting durability and performance
  • Can be quickly assembled and disassembled
  • Portable scaffold that can easily be transported to and from the job site.

Product Specifications

    • LENGTH INCHES74-3/4 (189.87 cm)
    • WIDTH INCHES29-3/4 (75.57 cm)
    • DEPTH INCHES75 (190.5 cm)
    • HEIGHT INCHES75 (190.5 cm)
    • CAPACITY LBS1000 (454.55 kg)
    • COLOR FINISHYellow
    • BRANDMetaltech
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERI-CISC
    • WEIGHT LBS132 (60 kg)
    • LADDER TYPEScaffolding
    • DESCRIPTIONMaxi Drywall Baker Scaffold

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

What is the maximum standing height for this unit -- the max distance from the floor to the sole of my shoes?

Question Asked By: Daniel , Loganville, Pa , September 29, 2014

+ View 1 Answer

Answer This Question

Does this guard rail system meet OSHA fall protection standards?

Question Asked By: Landyn , April 23, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result