Extra Heavy Duty Weight Actuated Safety Rolling Ladders

Extra Heavy Duty Weight Actuated Safety Rolling Ladders

Extra Heavy Duty Rolling Ladders Offer A Superior 600 Lb. Capacity!

Durable steel rolling ladders are made using 2” x 1” rectangular tubular steel framing. Weight actuated lockstep keeps rolling ladder in position when in use. Safety ladders feature a large 21"”D top platform step and 59° slope. Moves easily on non-marring wheels. Rear wheels include corner bumpers to prevent scratching of hallways during transport. Scratch resistant powder coat finish. Meets OSHA and ANSI standards. Expanded Metal Tread Step Ladders help minimize dust accumulation while offering slip resistance. Perforated Tread Step Ladders feature slip-resistant openings for added traction. Heavy Duty Serrated Grating Step Ladders feature grip strut steps for maximum traction and slip resistance. Offers excellent ventilation with a self-cleaning design that’s used for wet environments. Optional CAL-OSHA Kit (sold separately) is factory installed and must be purchased with same order as ladder. 1 Year Limited Warranty. Available in Gray or Safety Orange.


STEP QTY
  • STEP QTY
STEP TYPE
  • STEP TYPE
COMPARE TOP STEP BASE DIMENSIONS
STEP QTY STEP TYPE STEP W" D" H" W" D" COLOR IMAGE MODEL QTY PRICE
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
54.80.111.72:46