Stainless Steel Rolling Ladders Spring Loaded Casters

Stainless Steel Rolling Ladders Spring Loaded Casters

Stainless Steel Rolling Ladders Feature Spring Loaded Swivel Casters For Easy Mobility In Warehouses, Factories And Other Industrial Applications.

Rolling ladders are made of durable type T304 stainless steel to provide long lasting strength for use in wash down and corrosive environments. Casters retract under user's weight and allow non-marring floor caps to grip floor for stationary positioning. Features 450 lb. load capacity. Bead blasted for a uniform finish. 1-3 Step Rolling Ladders are all welded for extra strength and feature 10”D top platform step. 4-7 Step Rolling Ladders have 14”D top platform and include handrails for user safety. Perforated Step Ladders feature slip-resistant openings for added traction. Heavy Duty Serrated Grating Step Ladders feature grip strut steps for maximum traction and excellent ventilation that allows steps to dry efficiently. Meets OSHA and ANSI standards.


STEP QTY
  • STEP QTY
STEP TYPE
  • STEP TYPE
STEP W"
  • STEP W"
TOP STEP D"
  • TOP STEP D"
H"
  • H"
HANDRAIL H"
  • HANDRAIL H"
COMPARE TOP STEP BASE
STEP QTY STEP TYPE STEP W" D" H" W" D" HANDRAIL H" IMAGE MODEL QTY PRICE
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
54.80.234.9:46