Aluminum Wheelbarrow Rolling Ladders

Aluminum Wheelbarrow Rolling Ladders

These Aluminum Rolling Ladders Feature Wheelbarrow Styling That Allows Easy Rear Tilt And Roll Mobility.

Aluminum rolling ladders are made using all welded aluminum that is corrosion resistance. Offers 300 lb. capacity. Tilt and roll ladders feature 14”D top platform step. Handrails provide user stability and safety. Front legs include non marring floor caps. Rear legs include 10”" rubber wheels for easy rear tilt mobility. Meets OSHA and ANSI standards. Solid Ribbed Tread Steps offer slip resistance. Heavy Duty Serrated Grating Steps offer maximum traction and slip resistance. Offers excellent ventilation with a self-cleaning design that’s used for wet environments.


STEP QTY
  • STEP QTY
STEP TYPE
  • STEP TYPE
STEP W"
  • STEP W"
H"
  • H"
W"
  • W"
BASE D"
  • BASE D"
COMPARE TOP STEP BASE
BRAND STEP QTY STEP TYPE STEP W" D" H" W" D" IMAGE MODEL QTY PRICE