ResQLadder® Emergency Escape Ladders

ResQLadder® Emergency Escape Ladders

ResQLadder® Emergency Escape Ladders Are Used For Emergency Preparation In Commercial Or Residential Locations.

ResQLadder® Emergency Escape Ladders are made of 20 gauge steel for strength and long lasting durability. Provides safe escape from homes and offices when exits are unavailable. Ladder hooks are placed over window sill to allow occupants to climb down ladder to safety. Styles are Emergency Escape Ladder and Emergency Escape Ladder w/Sleeves. Lengths are 12', 15', 25', 35' and 50'. Capacity is 1,000 lbs. Package quantities are 1 and 3.


COMPARE
DESCRIPTION LENGTH' CONSTRUCTION CAPACITY LBS PACKAGE QTY IMAGE MODEL QTY PRICE
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
54.225.20.19:44