Manual Hand Dryers

Manual Hand Dryers

Manual Hand Dryers Are Used For Commercial And Industrial Bathrooms, Public Rest Areas And More.

Manual Hand Dryers are made of stainless steel, porcelain or cast iron construction for long lasting durability and dependability. Choose from top brands such as World Dryer and Saniflow. Classic style dryers are fabricated with one-piece 5/64 inch thick metal sheet cover with glazed porcelain coating and aluminum back base. Push button activated and auto shut off. 360° revolving nozzle. Conventional style dryers are vandal resistant and offer powerful, quiet operation. AirMax style is a surface mount dryer with a non-rotating nozzle. Heat resistant with 5V UL flame rating and GreenSpec® listed. Model A style has a universal nozzle can be converted to swivel. Standard style has a rotating nozzle and a 30-second push-button activation. Junior style dryer is made with one-piece 1/8 inch thick thermoplastic and delivers 39 CFM of air at 123.8°F during user controlled drying cycle. All dryers are rigorously tested to ensure long life and problem-free operation. Volts, amps and watts vary per model. Available color finishes are White, Stainless Silver, or Gold. Limited Warranty.


BRAND
  • BRAND
STYLE
  • STYLE
VOLTS
  • VOLTS
COMPARE POWER
BRAND STYLE VOLTS AMPS WATTS DECIBELS CONSTRUCTION COLOR FINISH IMAGE MODEL QTY PRICE