Swisher STD67522BS 6.75 GT 22" Deluxe String Trimmer

Rollover image to zoom in

Click image to enlarge

Swisher STD67522BS 6.75 GT 22" Deluxe String Trimmer

Item #: WBB1191143

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $724.00

Customers Who Viewed This Also Viewed

Product Information
Customer Review
Product Q&A
Swisher STD67522BS 6.75 GT 22" Deluxe String Trimmer

The Swisher 6.75 gross torque Deluxe String Trimmer is an ideal back-saving alternative to heavy handheld gas trimmers The trimmer's wide 22" cutting swath rivals that of most lawnmowers, while its user-friendly design offers unsurpassed, precision trimming and edging performance. The improved trimmer head features 4 strings / 8 effective cutting lines and allows you to adjust your cutting height from 1.5" - 3.5". For added safety, you can engage and disengage the trimmer head from the handle bar while the engine is running. The trimmer features 15.75" wheels for plenty of clearance and smooth rolling over rough terrain. The tough .155" diameter cutting line provides ample cutting strength for weeds and thick overgrowth. The off-set trimmer head makes it easy to trim in hard to reach places. And, when it's time to edge, the head rotates 90-degrees for touching up around sidewalks, driveways, and flowerbeds. The trimmer line is easily replaceable without the use of tools. 50 state compliant. Made in the USA!

Features:
  • 6.75 Gross Torque (190cc) Briggs and Stratton Engine
  • 22" cutting width
  • 4 string / 8 cutting lines
  • Engage and disengage trimmer head from handlebar
  • 15.75" wheels
  • 1.5" - 3.5" adjustable cutting head
  • Trimmer head rotates 90 degrees vertically
  • Adjustable debris shield
  • Off-set, pivoting trimmer head

Product Specifications

    • BRANDSwisher
    • MANUFACTURERS PART NUMBERSTD67522BS
    • WARRANTY2 Years
    • TORQUE6.75
    • SIZE INCHES22 (55.88 cm)
    • DESCRIPTIONDeluxe String Trimmer