Otto Plastic Front Load Dumpsters

Otto Plastic Front Load Dumpsters

Otto Plastic Front Load Dumpsters Allow Easy Waste Disposal For Restaurants, Educational Facilities, Residential Complexes And More.

Otto Plastic Dumpsters are made of lightweight molded plastic for easy cleaning and resistance to damage. Dual hinged lids keep pests out and odors in. Dumpsters are front-loading and feature steel pocket guides to ensure protection and safety during fork entry. Pioneer Dumpsters are corrugated plastic with integrally molded details to reinforce lift and stress points. SteeLite Dumpsters are surrounded with a steel frame and base. Triumph Dumpsters are hybrid plastic containers with steel reinforcements, and are available in 1 to 8 Yard sizes. All containers ranging from 1 through 4 Yards come with standard 6" casters. Available in six color options.


COMPARE CAPACITY DIMENSIONS
TYPE CUBIC YARDS LBS W" D" LOAD H" MAX H" COLOR IMAGE MODEL QTY PRICE
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
54.234.190.237:44