Wood & Recycled Plastic Receptacles

Wood & Recycled Plastic Receptacles

In-Ground Mounting Post Is Hidden To Maintain An Attractive Appearance Used For Parks, Fields And Other Outdoor Environments.

These traditional style waste receptacles are made using 2” x 4” planks in choice of Wood or Recycled Plastic. Top and bottom support rings provide extra strength and give form to the waste receptacle. In-ground mounting pipe is made with 2-3/8” dia. x 12 gauge pre-galvanized structural steel tubing that is electrically MIG welded for superior strength. Frame has a hot dipped galvanized coating for corrosion resistance. Included hardware is zinc coated. Waste containers measure 26” diameter overall. Wood Containers are made using Southern yellow pine ACQ lumber; available Pressure Treated, Untreated or Untreated with Redwood Stain finish. Recycled Plastic Containers come in Gray, Cedar, Brown or Green. Optional Flat Top Lid protects contents and helps reduce odors. Optional Lid with Rain Bonnet features a canopy top that keeps rain, snow and more out of the container. Purchase Optional Plastic Liners for easy waste disposal and low maintenance.


CONSTRUCTION
  • CONSTRUCTION
COMPARE DIMENSIONS
GALLON CAP. CONSTRUCTION W" H" COLOR IMAGE MODEL QTY PRICE
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
54.80.103.120:44