Rubbermaid® 23 Gallon Step-On Container, Stainless Steel/Red - FG614687RED

Rollover image to zoom in

Click image to enlarge

Rubbermaid® 23 Gallon Step-On Container, Stainless Steel/Red - FG614687RED

Item #: WBB57267

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $582.74 Save up to 6%
Price: $ 548.00
Product Information
Customer Review
Product Q&A
Accessories
Rubbermaid® Medical Step-On Container

Ideal for areas where medical waste originates, including patient rooms, lab procedure rooms and emergency rooms. Greater capacity makes waste collection more efficient and helps reduce labor costs. Assists in complying with OSHA regulation 29 CFR 1910.1030 "Occupational Exposure to Bloodborne Pathogens." Quiet, heavy-duty, extra-large foot pedal for handsfree sanitary use. Integrated slow-close lid damper reduces excessive noise and keeps odors and bacteria from escaping. Step-on trash can is FM/CSFM rated. Durable, hybrid construction for easy cleaning and long product life. 23-gallon capacity. Non-Returnable, Non-Cancelable Item.

Product Specifications

    • LENGTH INCHES22-3/4 (57.79 cm)
    • WIDTH INCHES20-1/3 (51.65 cm)
    • HEIGHT INCHES27-1/3 (69.43 cm)
    • COLOR FINISHStainless/Red
    • CONSTRUCTIONStainless Steel/Plastic
    • MANUFACTURERS PART NUMBERFG614687RED
    • PACKAGE QUANTITY1
    • CAPACITY GALLONS23 (87.06 l)
    • BRANDRubbermaid® Commercial