Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Image Shown in Blue

Toter 2-Wheel Secure Document/E-Waste Cart w/Casters, 64 Gallon Graystone - CDC64-00GST

Toter 2-Wheel Secure Document/E-Waste Cart w/Casters, 64 Gallon Graystone - CDC64-00GST

Item #: WBB1916475

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $429.70 Save up to 14%
Price: $ 369.95
Product Information
Customer Review
Product Q&A
Accessories
Toter 2-Wheel Secure Document/E-Waste Cart w/Casters, 64 Gallon Graystone - CDC64-00GST

The Toter heavy duty secure document cart is a 2-wheeled container with 2 quiet cap casters mounted on the bottom/front edge to stabilize heavy loads and an attached lid. Toter carts are manufactured through their patented Advanced Rotational Molding process using medium density polyethylene. This allows for added rigidity and extra material in critical wear areas, creating their patented rugged rim at the top edge and the wear strip at the bottom of the container. Toter carts offer a service life expectancy virtually double that of other brands. They are ANSI certified, the preferred choice of professional haulers and are compatible with automated or semi-automated collection lifters and shredding equipment. They have the industry's best tilt-to-roll ratio for easy maneuverability over any surface. The document caster carts are available in 64 gal. and 96 gal. sizes. A distinctive, textured finish masks normal wear and tear and keeps your Toter looking new for years.

Product Specifications

    • WIDTH INCHES24-1/4 (61.6 cm)
    • DEPTH INCHES32 (81.28 cm)
    • HEIGHT INCHES44-1/2 (113.03 cm)
    • CAPACITY LBS224 (101.82 kg)
    • COLOR FINISHGraystone
    • ASSEMBLYAssembled
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERCDC64-00GST
    • PACKAGE QUANTITY1
    • WEIGHT LBS38.50 (17.5 kg)
    • WHEEL DIAMETER INCHES10, 4
    • BRANDToter
    • CAPACITY GALLONS64 (242.27 l)
    • DESCRIPTIONSecure Document/E-Waste Cart w/Casters

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.