Mastercraft SV-280 Wide Area Vacuum 28"W

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Mastercraft SV-280 Wide Area Vacuum 28"W

Item #: WB795453

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $1,742.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
WIDE AREA VACUUM
Cleans large open areas quickly and efficiently. The chevron pattern brush with four rows of bristles is designed for grooming. "No fling" brush barrier contains and directs the dirt and debris into the oversized vacuum inlet. Heavy-duty construction with welded steel chassises, mounted on structural foam housing. 5/8 hp motor with a brush speed of 3500 rpm's. Includes: 5 position pile height adjustment, heavy duty dust retentive outer bag, 1.2 bushel capacity, top fill system for maximum pickup, 60'L power cord.
Trap-Sack® dry filtration system includes removable cloth filter and large totally enclosed disposable paper filter bag. Wet pick up adapter with automatic float shutoff protects the by-pass motor from water damage when removing liquids. Swivel hose connector fits tank inlet for vacuuming and motor head exhaust fittings for blowing applications. UL and CUL listed.

Product Specifications

    • CAPACITY1.2 Bushel
    • ASSEMBLYAssembled
    • BRANDMastercraft
    • CFM200
    • CLEANING WIDTH28"
    • HORSEPOWER5/8
    • MANUFACTURERS PART NUMBERSV-280
    • MODEL795453
    • POWER CORD LENGTH60 Ft.
    • TYPE28" Wide Area Vacuum
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Turf Vacuum

Your review: This was purchased for our indoor turf facility. Seems to work well with pickup of dust and small particles left behind from gym equipment. Certain things (string, Styrofoam, ect) are harder to pick up but will do so after going over the spot twice. It is easy to put together yourself. The only issue is the hose attached to the back under the bag comes out if you lift up on the handle. Over all a great product though and does what it should!

Is this review helpful?

Sort by: 
1 ...

1 Result