Hoover® CONQUEST Bagless Upright 14" Wide Area Vacuum

Rollover image to zoom in

Click image to enlarge

Hoover® CONQUEST Bagless Upright 14" Wide Area Vacuum

Item #: WB442415

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 679.00
Product Information
Customer Review
Product Q&A
Accessories
HOOVER® EXTRA WIDE PASS UPRIGHT COMMERCIAL VACUUM
Conquest™ Bagless 14”W Vacuum

Hoover® Conquest™ wide area bagless vacuums reduce labor and provide efficient one pass cleaning. Hoover wide path vacuum cleaners feature 14”W cleaning path for maximum wide area pick-up. Upright vacs include powerful 6.5 amp motor. These bagless vacuums feature E-Z Empty™ dirt cup that eliminates the need for bags and simplifies maintenance. Offers 3-stage filtration. Built tough using polycarbonate and steel construction. Includes reinforced handle bail, shielded V-belt, heavy object clean-out, super-tuff™ nylon fan and 50’L power cord. 1 Year Limited Warranty.

Product Specifications

    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDHoover
    • CLEANING WIDTH14"
    • CONSTRUCTIONPlastic
    • DIRT COLLECTIONE-Z Empty Dirt Cup
    • MANUFACTURERS PART NUMBERC1800-010
    • MODEL442415
    • POWER CORD LENGTH50 Ft.
    • VOLTAGE115
    • WEIGHT LBS24.7 (11.23 kg)
    • AMPS6.5
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
No Thanks x
+