Mastercraft Industrial Wet Dry Vacuums

Mastercraft Industrial Wet Dry Vacuums

Choose Heavy-Duty Mastercraft Wet Dry Vacuums With Durable Poly or Rib Reinforced Steel Tanks For Long-Lasting Service.

Wet dry vacuums with poly tanks are rotationally molded of high impact plastic that is rustproof as well as chemical and dent resistant. These plastic industrial vacuums feature a 1/4" thick wall construction. The steel tanks are rib reinforced with a leak-proof bottom seal for extra protection and strength. All wet dry vacuum cleaners include powerful 1.3 HP stage 120V motors to provide 84” water lift and 94 CFM. These floor cleaning machines also feature a Trap-Sack® dry filtration system that includes a removable cloth filter and large totally enclosed disposable paper filter bag. Wet pick up adapter with automatic float shutoff protects the by-pass motor from water damage when removing liquids. Includes 30'L power cord, 10'L vinyl hose and 6 accessory tools. Caster wet dry vacuum models are equipped with four 2-1/2” ball bearing swivel casters. Glidemobile wet and dry vac model has two 2-1/2” front swivel casters, two 8” rear wheels and a push handle. Purchase Optional Tool Kit and Accessories meet specific cleanup requirements.


COMPARE REPLACEMENT BAGS
CAPACITY GAL. CONSTRUCTION HP WATER LIFT" CFM IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.80.93.234:44