Global™ Wet & Dry Vacuum 18 Gallon with 24" Squeegee

Rollover image to zoom in

Click image to enlarge

Global™ Wet & Dry Vacuum 18 Gallon with 24" Squeegee

Item #: WB261750

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $789.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global™ Wet & Dry Vacuum 18 Gallon with 24" Squeegee
Wet & Dry Vacuum Cleaner Features A Squeegee Assembly That's Great For Wet Pick-Up And Includes Clean-Up Tools For Dry Applications.

Wet and dry vacuum cleaner is made using rotationally molded polyethylene housing. Wet vacuum offers a 24"W front-mount squeegee assembly. 10" diameter stair climbing wheels for ease of mobility up and down stairs. On-board tool storage includes the following tools; crevice tool, dusting brush, 3-piece stainless steel wand and wet & dry pick-up tools. Includes 9'L vacuum hose. Shovelnose vacuum offers 18 gallon capacity. Wet and dry vacuum cleaner is powered using a 2-stage, 1.17 HP motor that offers 95 CFM and 110" water lift. Includes 50'L safety yellow power cord. 110V.

Warranty: 3 Year Parts, 1 Year Motor, 8 Year Housing, 2 Year Labor.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES39 (99.06 cm)
    • WIDTH INCHES18-1/2 (46.99 cm)
    • HEIGHT INCHES41-1/2 (105.41 cm)
    • CAPACITY GALLONS18 (68.14 l)
    • COLOR FINISHBlack
    • BRANDGlobal Industrial
    • CFM95
    • CLEANING WIDTH24
    • CONSTRUCTIONPolyethylene
    • DESCRIPTIONWet & Dry Vacuum
    • HORSEPOWER1.17
    • HOSE LENGTH9'
    • MANUFACTURERS PART NUMBERGE18WD
    • NOISE LEVEL81 dB
    • POWER2-Stage Motor
    • POWER CORD LENGTH50' Ft.
    • SQUEEGEE WIDTH24"
    • VOLTAGE110
    • WATER LIFT INCHES110 (279.4 cm)
    • WEIGHT LBS60 (27.27 kg)
    • AMPS8
    • STAGES2
    • REFERENCE # SN18WD
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

great vacume

Your review: exacily what I needed to wet vacuum a raw cement floor.

Is this review helpful?

Facilities Maintenance Supervisor

Your review: Everyone I spoke to was very courteous, and knowledgeable, and would update me on the status of the shipment. The price was reasonable, need 3 quotes if over $500, no other competitor could come close. Thank you

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

Will this product clean a dirty cement floor or remove wet mud/sediment?

Question Asked By: Michael , Home , April 06, 2016

+ View 1 Answer

Answer This Question

Sort by: 

2 Results

Customers Who Viewed This Also Viewed