Dustless® 16 Gallon Wet Dry Vacuum Cleaners

Dustless® 16 Gallon Wet Dry Vacuum Cleaners

Dustless® 16 Gallon Wet Dry Vacuum Cleaners Provide Protection From Harmful Airborne Dust Created From Diamond Tools Or Drywall Sanding.

These powerful vacuums clean-up extremely fine particles such as concrete, stone, fiberglass and drywall using a 2-layer filtration process. Primary filter uses an agitator rod to dislodge debris and dust. Filters are made of machine-washable synthetic fabric. For wet use, an internal tank and check ball prevent water from rising up to the filter or motor to continuously run without changing filters. Automatic air shut off protects motor from filling up with too much water. High impact tank for trouble-free use. Vacuum emits up to 81 dB but offers a powerful motor that produces 23,000 RPM for consistent suction power with up to 40 lbs. of dust. Tool kit with on-board storage includes 12’L hose, 14”W floor tool, 1-1/2” crevice tool and two 19” extension wands. Available with or without HEPA filtration. HEPA Wet Dry Vacuums capture airborne particles down to 0.3 microns. HEPA vacuums meet OSHA, EPA and NIOSH guidelines.

Choose from a wide assortment of Optional Accessories that meet your needs in various work sites.