Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shop-Vac Super Quiet Series Wet/Dry Vac - 8-Gallon Capacity

Rollover image to zoom in

Click image to enlarge

Shop-Vac Super Quiet Series Wet/Dry Vac - 8-Gallon Capacity

Item #: WBB2051475

Ships same day. Only 2 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $363.95
Product Information
Customer Review
Product Q&A
Shop-Vac Super Quiet Series Wet/Dry Vac - 8-Gallon Capacity

SHOP-VAC Super Quiet Series Wet/Dry Vacs are 50% quieter than standard wet/dry vacs. Dual surface selector nozzle works well on smooth surfaces and carpeting. 10" combination nozzle includes a squeegee insert for wet spills. Also includes: 8'x1-1/4" hose with hand grip and airflow control, (2) metal extension wands, crevice tool, round brush, gulper nozzle, 18' cord, and tool basket.

Product Specifications

    • CAPACITY GALLONS8 (30.28 l)
    • COLOR FINISHYellow/Black
    • ASSEMBLYAssembled
    • BRANDShop-Vac®
    • CFM175
    • CONSTRUCTIONPolymer
    • MANUFACTURERS PART NUMBER925-28-10
    • POWER CORD LENGTH18 Ft.
    • WATER LIFT INCHES60 (152.4 cm)
    • WATTAGE375
    • HERTZ60
    • AMPS10
    • PEAK HORSE POWER6.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.