Pullman-Holt Drum Wet Dry Vac 2 HP Adapter

Rollover image to zoom in

Click image to enlarge

Pullman-Holt Drum Wet Dry Vac 2 HP Adapter

Item #: WBB286929

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,683.82 Save up to 31%
Price: $ 1,170.00
Product Information
Customer Review
Product Q&A
Accessories
Pullman-Holt Drum Wet Dry Vac 2 HP Adapter

Pullman-Holt's Model 102DA Wet/Dry Vacuum drum adapter can be used with a steel drum to create a king size capacity industrial/commercial vacuum. Our drum adapter comes with two filter assemblies, the exclusive 'never-clog' dual filtration system for dry pick-up, and a wet pick-up adapter for recovering liquids. Equipped with a 2-stage, 2-hp bypass motor, the Model 102DA Wet/Dry Vacuum is ideal for heavy-duty service with fast pick-up of most dirt, litter, soot and liquids.

Product Specifications

    • CAPACITY GALLONS55 (208.2 l)
    • BRANDPullman-Holt
    • CFM110
    • CONSTRUCTIONSteel
    • DESCRIPTION102 Series Drum Wet Dry Vacuum
    • HORSEPOWER2
    • HOSE LENGTH10 FT.
    • MANUFACTURERS PART NUMBERB160447
    • MODEL102ASB Drum
    • PACKAGE QUANTITY1
    • POWER CORD LENGTH25 FT.
    • VOLTAGE120
    • WATER LIFT INCHES105 (266.7 cm)
    • LIMITED WARRANTY YEARS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed