Shop-Vac 3942300 5 Gallon Hang Up Wet And Dry Vacuum

Rollover image to zoom in

Click image to enlarge

Shop-Vac 3942300 5 Gallon Hang Up Wet And Dry Vacuum

Item #: WB238854

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $149.60 Save up to 20%
Price: $ 118.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Shop-Vac 3942300 5 Gallon Hang Up Wet And Dry Vacuum

Space saving Hang-Up design gives centralized cleaning convenience for garage, workshop, hobby area, or laundry room. 4.0 peak HP motor with super quiet housing. Top carrying handle for easy mobility. Space saving wall mount is easy to install and easy removal from wall bracket for emptying or portable use. Automatic float shut-off prevents wet pickup overflow. Rugged plastic tank won't rust and is dent-resistant. 145 cfm (cubic feet per minute). Standard accessories: 18' hose, 12 floor nozzle, brush, and squegee insert, crevice tool, round brush, gulper nozzle, tool holder, wall mounting bracket, two 1-1/4 extension wands. Gold and black. Uses replacement filter model No. 903-98-00. No. 3942300: Power Rating: 4.0 HP, Size: 5 gal, Hose Size: 1-1/4 x 18', Material: Rugged Plastic, Type: Hang-Up

Product Specifications

    • LENGTH INCHES12 (30.48 cm)
    • WIDTH INCHES7-1/2 (19.05 cm)
    • HEIGHT INCHES17-1/2 (44.45 cm)
    • CAPACITY GALLONS5 (18.93 l)
    • ASSEMBLYAssembled
    • BRANDShop-Vac
    • CFM130
    • CLEANING WIDTH12
    • DESCRIPTIONWall Mount Vacuum w/ 18' Hose
    • HOSE LENGTH18'
    • MANUFACTURERS PART NUMBER3942300
    • MOTOR AMPS8.8
    • POWER CORD LENGTH6'
    • TYPE5HM400
    • VOLTAGE120
    • WATER LIFT INCHES50 (127 cm)
    • WATTAGE240
    • WEIGHT LBS16 (7.27 kg)
    • GIFT ITEMYes
    • PEAK HORSE POWER4.0
    • REFERENCE # 394-23-00
Have A Question About This Product?
2 Question | 0 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 

4 Results

Easy install and works great.

Your review: We mounted this near our popcorn machine and it works great in cleaning it out. Good power and capacity.

Is this review helpful?

Maintenance Tech

Your review: Works very good and looks great hanging on the side of the machine.

Is this review helpful?

Best vac ever

Your review: As expected, this vac has all the power needed to suck-up all the small wood chips and waste from my two scroll saws. It keeps the router table clean also. This is my second wall vac and they perform ..."Outstanding"

Is this review helpful?

shop pro vac

Your review: excellent power for being lightweight. if you attach all the wands does not lose any power. excellent cleaning and vacuum would recommend to anybody

Is this review helpful?

Sort by: 

4 Results

There are 4 questions and 0 answers for this product.

Sort by: 

4 Results

What is the replacement bag number for this model vacuum?

Question Asked By: MIKE , May 22, 2017

Not Answered Yet

Answer This Question

Can a longer hose be purchased for this?

Question Asked By: Patricia , December 12, 2014

Not Answered Yet

Answer This Question

Sort by: 

4 Results

Customers Who Viewed This Also Viewed