Vac 'N, Blo® 4.0 Handheld Car Vacuum Blower - 112-112273

Vac 'N, Blo® 4.0 Handheld Car Vacuum Blower - 112-112273

Item #: WB442135

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $423.82 Save up to 13%
Product Information
Customer Review
Product Q&A
Accessories
GARAGE VACUUM BLOWERS
Vac 'N, Blo® Handheld Vacuum Blower
Deep clean the interior of your car, truck or workshop easily with these automotive vacuum cleaners. Lightweight garage vacuum blower features steel body with enclosed 4.0 HP, twin-fan industrial motor that produces 95” water lift. Filtration includes permanent cloth dust bag and easy-change foam filter. Tool kit includes upholstery tool, crevice nozzle, dust brush, inflator nozzle, 4-piece detailing kit and two 20” extensions. 12”L, 120V grounded power cord. Handheld Vacuum includes 6’L flexible hose and shoulder strap. Made in the USA.

Product Specifications

    • CAPACITY1 Quart
    • BRANDMetroVac
    • CONSTRUCTIONSteel
    • DESCRIPTIONHandHeld Vacuum Blower
    • FILTRATIONCloth Bag
    • HORSEPOWER4 Peak
    • HOSE LENGTH6 Ft.
    • MANUFACTURERS PART NUMBER112-112273
    • MODEL442135
    • MOTOR AMPS11.25
    • POWER1350 WATTS
    • POWER CORD LENGTH12 Ft.
    • STYLEVac 'N, Blo
    • VOLTAGE120
    • WATER LIFT INCHES95" (241.3 cm)
    • WEIGHT LBS9 (4.09 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed