Powr-Flite Lightweight Commercial Upright Vacuum PF62EC

Rollover image to zoom in

Click image to enlarge

Powr-Flite Lightweight Commercial Upright Vacuum PF62EC

Item #: WB239682

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $343.09 Save up to 32%
Price: $234.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Powr-Flite Commercial Lightweight Upright Vacuum - Only 8 lbs.

At only 8 pounds, the Powr-Flite commercial upright vacuum has the power and durability to tackle the toughest commercial job with the added benefit of reducing on the job injuries, repetitive motion disabilities and workerÂ’s compensation claims. The Commercial Upright Vacuum uses tough polycarbonate materials and aluminum for long lasting durability. Easy to maintain, simple to operate, it is the perfect balance of durability, performance and weight. This vacuum out performs machines two to three times its weight and price. It features 5.5 amp commercial motor UL & CSA. With 50 ft. cord, paper bag.

Product Specifications

    • ASSEMBLYAssembled
    • BRANDPowr-Flite
    • CONSTRUCTIONAluminum handle
    • MANUFACTURERS PART NUMBERPF62EC
    • MODEL239682
    • POWER120 volts/5.5 amp
    • POWER CORD LENGTH50 ft
    • TYPELightweight Upright Commercial Vacuum
    • WEIGHT LBS8 (3.64 kg)
Have A Question About This Product?
0 Question | 0 | Answer