Mastercraft Enviromaster® U12 Upright Single Motor Vacuum

Rollover image to zoom in

Click image to enlarge

Mastercraft Enviromaster® U12 Upright Single Motor Vacuum

Item #: WB261687

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $687.52 Save up to 20%
Price: $547.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mastercraft Enviromaster® U12 Upright Single Motor Vacuum

Enviromaster® U12 Upright Vacuum is versatile and easy to carry which is suited for professional results and ease of use in carpeted areas. Powerful 1,200 watt motor deep cleans in just one pass. Upright vacuum easily maneuvers under object and flattens to only 6½"H. High places are a breeze to reach with telescopic wand and a durable stretch hose that extends more than 9' for convenient and precise above-the-floor cleaning. Readily available tool kit includes upholstery brush, dusting brush and crevice tool; attachments can be stored on back of vacuum. Features high impact ABS body construction, 12"W cleaning path, HEPA filtration system, ergonomic carry handle and 40' ft. power cord. 2 Year Limited Commercial Warranty.

Product Specifications

    • LENGTH INCHES40 (101.6 cm)
    • WIDTH INCHES16 (40.64 cm)
    • HEIGHT INCHES9 (22.86 cm)
    • CAPACITY5 Quarts
    • COLOR FINISHBlue/Gray
    • BRANDMastercraft
    • CFM105
    • CLEANING WIDTH12"
    • CONSTRUCTIONHigh Impact ABS Plastic
    • DESCRIPTIONEnviromaster U12 Upright Vacuum
    • FILTRATIONPaper Bag
    • HORSEPOWER1.6
    • MANUFACTURERS PART NUMBERU-12
    • MOTOR AMPS10.9
    • NOISE LEVEL70 dB
    • POWER CORD LENGTH40' Ft.
    • VOLTAGE110
    • WATER LIFT INCHES78.75 (200.03 cm)
    • WATTAGE1200
    • WEIGHT LBS29 (13.18 kg)
    • RPM600
Have A Question About This Product?
0 Question | 0 | Answer