Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Atrix Biocide Anti-Microbial HEPA Vacuum - ATIBCV
See all 2 items in product family

Atrix Biocide Anti-Microbial HEPA Vacuum - ATIBCV

Item #: WBB1231379

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 899.00
Product Information
Customer Review
Product Q&A
Accessories
Atrix Biocide Anti-Microbial HEPA Vacuum - ATIBCV

The Atrix Biocide Hospital vacuum is the most powerful vacuum in its class. It was designed for where high filtration and sound sensitivity is a must. It is also perfect for any facility requiring high performance vacuuming with large 6 gallon capacity. The vacuum body and accessories contain Microban to prevent the growth and spread of bacteria. Treated filters eliminate the spread of living micro-organisms. Extra quiet for sound sensitive environments, yet so powerful (1,000 Watt Super High Speed Vacuum), this vacuum can tackle almost any job that a hospital or research facility can throw at it. Includes four levels of filtration, including two levels of HEPA filtration for maximum protection, even with hazardous debris. This vacuum includes a 10' swivel hose, 25' powercord, two extension wands and floor tools.

Product Specifications

    • LENGTH INCHES16 (40.64 cm)
    • DEPTH INCHES16 (40.64 cm)
    • HEIGHT INCHES25 (63.5 cm)
    • CAPACITY GALLONS6 (22.71 l)
    • COLOR FINISHGreen
    • BRANDAtrix International
    • CFM118
    • CONSTRUCTIONPolyethylene w/Microban
    • DESCRIPTIONBiocide Anti-Microbial HEPA Vacuum
    • FILTRATIONHEPA
    • MANUFACTURERS PART NUMBERATIBCV
    • MOTOR AMPS9
    • POWER1000 Watts
    • POWER CORD LENGTH25'
    • VOLTAGE110
    • WEIGHT LBS20 (9.09 kg)
    • DECIBELS64
    • LIMITED WARRANTY YEARS3

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Assistant Director of Communications

Your review: Nice Vacuum however I was hoping that it would have been a little more quite.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.