Pullman-Holt HEPA Vac 1 HP 6 Qt. Backpack 30ASB

Rollover image to zoom in

Click image to enlarge

Pullman-Holt HEPA Vac 1 HP 6 Qt. Backpack 30ASB

Item #: WBB287030

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,123.42 Save up to 30%
Price: $789.00
Product Information
Customer Review
Product Q&A
Accessories
HEPA BACKPACK DRY VACUUM
HEPA Backpack Dry Vacuum
HEPA Backpack Dry Vacuums are ideal for applications involving asbestos. HEPA backpack vacuums are ideal for use for sampling and glove bag work in elevated and hard-to-reach areas. Made using a heavy duty steel tank with powder-coated finish. Top-fill build allows maximum capacity. High-efficiency “Drop-In” style HEPA filter is individually certified to have a minimum efficiency of 99.97% at 0.3 microns. Includes 10’ crush-proof hose, dusting brush and 50’ power cord.

Product Specifications

    • WIDTH INCHES10 (25.4 cm)
    • CAPACITY GALLONS4 (15.14 l)
    • COLOR FINISHRed
    • BRANDPullman-Holt
    • CFM101
    • CONSTRUCTIONPowder Coated Steel Tank
    • DESCRIPTION6QT HEPA Dry Backpack Vacuum
    • HORSEPOWER1
    • HOSE LENGTH10 FT.
    • MANUFACTURERS PART NUMBERB160000
    • MODEL30ASB
    • MOTOR AMPS7.2
    • PACKAGE QUANTITY1
    • POWER CORD LENGTH50 FT.
    • RECOVERY TANK CAPACITY.12 Bushel
    • VOLTAGE120
    • WATER LIFT INCHES85 (215.9 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed