Nilfisk Eliminator Pro II Wet/Dry HEPA Vacuum - 107412640

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Nilfisk Eliminator Pro II Wet/Dry HEPA Vacuum - 107412640

Item #: WBB476615

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,307.63 Save up to 10%
Price: $ 1,181.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Nilfisk Eliminator Pro II Wet/Dry HEPA Vacuum - 107412640

The versatile, easily maneuverable Nilfisk Eliminator Pro II Wet/Dry HEPA Vacuum is ideal for wet or dry collection of dust and debris. The 12 gallon capacity container and efficient motor ensure minimal maintenance. It is specifically designed to withstand the abuse of a rugged environment, while maintaining strong suction and filtration capabilities. The multi-stage filtration system features a HEPA filter that captures 99.97 percent of dust and debris, down to and including 0.3 microns. Vacuum operates at 120V, 1000 watts, 8.5 amps, with 89" waterlift and 130 cfm airflow. Quiet 66.7dB(A). ETL Certified. Includes 50' power cord to cover greater cleaning area. Dimensions: 24"L x 17-1/4"W x 36-1/2"H.

Includes:
  • 2.5M Flexible 40mm Hose with Curved Tube
  • 2-Piece Stainless Steel Extension Wand
  • 2 Complete Floor Nozzles (Brush & Squeegee)
  • Crevice Nozzle
  • Round Dust Brush


Product Specifications

    • LENGTH INCHES24 (60.96 cm)
    • WIDTH INCHES17-1/4 (43.82 cm)
    • HEIGHT INCHES36-1/2 (92.71 cm)
    • CAPACITY GALLONS12 (45.42 l)
    • BRANDNilfisk
    • CFM130
    • MANUFACTURERS PART NUMBER107412640
    • MOTOR AMPS8.5
    • POWER CORD LENGTH50'
    • STYLEEliminator Pro II
    • TYPEWet/Dry HEPA Vacuum
    • VOLTAGE110-120
    • WATER LIFT INCHES89 (226.06 cm)
    • WATTAGE1000
    • WEIGHT LBS35 (15.91 kg)
    • DECIBELS66.7
    • BAG CAPACITY7-1/4