Metro® Vac 'N, Blo® High Performance Commercial Vacuum Cleaner

Metro® Vac 'N, Blo® High Performance Commercial Vacuum Cleaner

Metro® Vac 'N, Blo® Handheld Vacuums Provide Super-Suction For Cleaning Machine Areas, Vehicles, Workbenches, Offices And Computers.

These super-suction portable vacuum cleaners include a 200 mph blower to dry parts, tools or dies, clear leaves, litter and dust. Handheld vacuum cleaners have a durable steel body that weighs only 7 lbs. and include a shoulder strap for easy portability. These portable vacs can be used outdoors. Chip resistant baked enamel finish. Cloth collection bag included, paper bags also available. 1’L power cord. 115 volt. Made in the USA.
Model 378217 has a 1.17 peak horsepower and Model 378210 features a 4.0 peak horsepower motor that makes it the most powerful all-steel vac available.

Vac N Blo includes 3’L flexible hose, two 20”L extension wands, upholstery nozzle, crevice tool, 2 blower nozzles for inflating and power or fine airflow.


COMPARE CLOTH BAGS PAPER BAGS/PKG. OF 5
HORSEPOWER VOLTS AMPS CFM WATER LIFT" IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.158.31.120:46