Air Force Blaster® Motorcycle Dryer

Air Force Blaster® Motorcycle Dryer

Air Force Blaster® Motorcycle Dryers Cut Drying Time By 80% While Eliminating Afterstreaks

Air Force Blaster & Master Blaster feature 2-stage dual fans and a 4.0 HP motor. These air dryers blow warm, dry, clean, filtered air on all type of vehicles. Includes heavy duty blower nozzle plus 5 additional interchangeable attachments. Rugged all steel construction. 1 Year Limited Warranty. Made in the USA.

Sidekick features a powerful 1.3 HP motor that pumps out 18,000 ft. per minute of warm filtered air. Compact, light weight, portable size makes it easy to transport in bikes and cars. Includes neoprene blower and air flare nozzles. 1 Year Limited Warranty. Made in the USA.


COMPARE MOTOR
STYLE HORSE POWER WATTS AMPS CFM IMAGE MODEL QTY PRICE
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
54.81.127.81:46