Vapamore Vento Canister Vacuum System - MR-500

Rollover image to zoom in

Click image to enlarge

Vapamore Vento Canister Vacuum System - MR-500

Item #: WB261844

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $527.70 Save up to 22%
Price: $411.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vapamore Vento Canister Vacuum System - MR-500

Vento meaning "wind" in Italian was the inspiration of the MR-500 Vento Canister Vacuum System. The team at Vapamore spent 2 years developing the ultimate canister vacuum with features that meet and surpass competitors vacuums selling for more than twice the price. Vento features include 1400 watts total cleaning power, adjustable suction controls, electric rotating brush, extra large floor head with bright LED lighting, ultra tight turn radius, quiet efficient operation, 26’ retractable power cord, on board tool storage, and the largest selection of included accessories. The Vento's HEPA filter helps to maintain clean, contaminant and allergy free air. Up to 99.97% free from pollen, dust mites, pet dander, mold, and all other allergens. Quality, power, value and the Vapamore lifetime warranty are the hallmarks of Vapamore and the MR-500 Vento Canister Vacuum System.

Product Specifications

    • WIDTH INCHES11 (27.94 cm)
    • DEPTH INCHES9 (22.86 cm)
    • HEIGHT INCHES19 (48.26 cm)
    • CAPACITY GALLONS1.05 (3.97 l)
    • COLOR FINISHYellow
    • BRANDVapamore
    • HOSE LENGTH5'
    • MANUFACTURERS PART NUMBERMR-500
    • POWER CORD LENGTH26'
    • PRESSURE POWERAir Flow 1.1 CU/FS
    • VOLTAGE120V
    • WATTAGE1400W
    • WEIGHT LBS22 (10 kg)
    • AMPS12A