Mastercraft P4710DAF HEPA Dry Vacuum with 7 Gallon Poly Tank

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Mastercraft P4710DAF HEPA Dry Vacuum with 7 Gallon Poly Tank

Item #: WB795458

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $934.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HEPA DRY VACUUM
Easy to carry and transport, suited for cleanup of small and confined areas. Filter system consists of a certified absolute HEPA filter intermediary 2 ply micro filter and 2 ply disposable bag. The HEPA filter has a minimum efficiency rating of 99.7% at 0.3 microns. Includes 10' x 1-1/2" vinyl hose, 5'L metal wand, carpet tool, floor brush, crevice tool, and upholstery tool. 1.3 hp motor, .70 bushel capacity. Trap-Sack® dry filtration system includes removable cloth filter and large totally enclosed disposable paper filter bag. Wet pick up adapter with automatic float shutoff protects the by-pass motor from water damage when removing liquids. Swivel hose connector fits tank inlet for vacuuming and motor head exhaust fittings for blowing applications. UL and CUL listed. Includes 30'L power cord.

Click here to see full selections of our Floor Care Machines.

Product Specifications

    • CAPACITY.70 Bushel
    • ASSEMBLYAssembled
    • BRANDMastercraft
    • CFM94
    • HORSEPOWER1.3
    • MANUFACTURERS PART NUMBERP4710DAF
    • MODEL795458
    • POWER CORD LENGTH30
    • TYPE5 Gal. 4-Caster Poly Tank HEPA Dry Vacuum
Have A Question About This Product?
0 Question | 0 | Answer