Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoover® HushTone Canister Vacuum - CH32008
See all 3 items in product family

Hoover® HushTone Canister Vacuum - CH32008

Item #: WB640545

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $279.95
Product Information
Customer Review
Product Q&A
Accessories
Hoover HushTone Canister Vacuum - CH32008

Clean without disrupting the environment around you with 2-speed Hush Mode (62dB Hush Mode, 67dB normal). Hoover Hushtone Canister Vacuum utilizes a disposable HEPA media filter that traps 99.97% of dirt, dust and pollen down to 0.3 microns. An extra long 50' cord, and a large capacity 9 liter dust intake are impressive features that the Hushtone boasts. Weighing 11.6 lbs. (w/the cord) and featuring 3-1/4" rubberized wheels, this lightweight vac reduces fatigue and is easy to transport. The cleaning accessory pack includes a 10-1/2" bare floor/carpet nozzle, crevice tool, and dusting brush with on-board storage. For dry pick up only, the Hoover Hushtone Canister Vac is ideal for healthcare facilities, food service areas, education, and hospitality centers.

Product Specifications

    • WIDTH INCHES13-3/4 (34.93 cm)
    • DEPTH INCHES14-1/2 (36.83 cm)
    • HEIGHT INCHES13 (33.02 cm)
    • CAPACITY9 Liters
    • COLOR FINISHGray
    • BRANDHoover
    • CFM112
    • CLEANING WIDTH10-1/2
    • CONSTRUCTIONV-Rated Plastic
    • DESCRIPTIONHushTone Canister Vac
    • FILTRATIONHepa Media Bag
    • HOSE LENGTH8'
    • MANUFACTURERS PART NUMBERCH32008
    • MOTOR AMPS10
    • POWER CORD LENGTH40'
    • TYPECanister
    • VOLTAGE120 V
    • WATER LIFT INCHES78 (198.12 cm)
    • WEIGHT LBS11.6 (5.27 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.