Royal Commercial Lightweight Backpack Vacuum

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Royal Commercial Lightweight Backpack Vacuum

Item #: WB261056

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $453.95
Product Information
Customer Review
Product Q&A
Accessories
ROYAL COMMERCIAL LIGHTWEIGHT BACKPACK VACUUM
Royal Commercial Lightweight Backpack Vacuum Provides An Efficient And Ergonomic Cleaning System For Various Environments Including Health Care, Hospitality, Food Service, Government, Retail And More.

Lightweight backpack vacuum features Hypercone™ cartridge filter technology that delivers maximum power. W.O.W. Productivity System™ makes vacuuming easier and faster with less back strain and increased productivity and operator satisfaction. Lightweight at only 9.2 lbs. Powered by an 8.5 amp, 2-stage motor. Chiropractor-designed harness and waist support for comfort. Filtration includes a 2-stage Royal-Aire® filtered dirt container and 6.4 quart shake out cloth liner. Features a clear dome lid and 48'L 3-wire SJT power cord. Tool kit includes 52"L positive locking hose, 57"L two-piece two-bend aluminum wand with button lock, 17" crevice tool, 14" floor tool, 14" All-Purpose floor tool, 2-1/2" dusting brush, 5" upholstery tool and adapter. Meets the enhanced cleaning standards of the Carpet and Rug Institute (CRI). 2 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES8 (20.32 cm)
    • DEPTH INCHES8 (20.32 cm)
    • HEIGHT INCHES23 (58.42 cm)
    • COLOR FINISHWhite/Orange
    • BRANDRoyal
    • CLEANING WIDTH14"
    • CONSTRUCTIONPlastic
    • DESCRIPTIONLightweight Backpack Vacuum
    • FILTRATIONHypercone
    • MANUFACTURERS PART NUMBERRY4001
    • MODEL261056
    • MOTOR AMPS8-1/2
    • POWER CORD LENGTH48 Ft.
    • WEIGHT LBS9-1/5
    • CAPACITY QUARTS6

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Day Porter very happy

Your review: We bought this one at the request of our day porter and he has had zero complaints. Works much better than the pull-along versions, relatively quiet (not silent, but significantly quieter than uprights).

Is this review helpful?

Sort by: 
1 ...

1 Result